Zoro Homepage
This item is Discontinued.
Leviton CONTROL BOARD ENCLOSURE ENCL 3U 500I EMPTY 5R3UL-F12

CONTROL BOARD ENCLOSURE ENCL 3U 500I EMPTY (Discontinued)

  • Mfr # 5R3UL-F12
  • Zoro # G4075645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R3UL-F12
Zoro #
G4075645
UPC #
078477516775
Country of Origin
Mexico

Dimensions

Height
13.3750 in
Length
22.2500 in
Size
5.22 H x 19.24 W x 10.51 D in

Details

Color
Black
Mounting
Flush
Type
Opt-X 500i 3RU Flush Mount Fiber Distribution and Splice Enclosure
Application
Small Economical Enterprise Applications
Construction
16-Gauge Steel
Standard
TIA-568-C.3

Description

Opt-X 500I 3RU Flush Mount Distribution and Splice Enclosure, Empty, Accepts up to 12 Opt-X Adapter Plates or 12 Opt-X P-N-P Modules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.