Zoro Homepage
This item is Discontinued.
Leviton Control, Fan Speed, 5 A 6627-1W

Control, Fan Speed, 5 A (Discontinued)

  • Mfr # 6627-1W
  • Zoro # G2511476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6627-1W
Zoro #
G2511476
UPC #
078477256497
Country of Origin
Mexico

Dimensions

Width (In.)
4-1/2
Height (In.)
2-3/4
Depth (In.)
1-1/2

Details

Item
Speed Control
Voltage
120
Max. Amps
5
Type
Slide Fan, Single Pole
Plate Color
White
Fits
Standard Wall Box and is Suitable for Ganging
Switch Color
White
Agency Compliance
UL Listed, CSA Certified

Description

Speed Control, Slide Fan, Single Pole, Voltage 120, Max. Amps 5, Max. Wattage -, Switch Color White, Plate Color White, Height (In.) 2-3/4, Width (In.) 4-1/2, Depth (In.) 1-1/2, Fits Standard Wall Box and is Suitable for Ganging, For Use With -, UL Listed, CSA Certified, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.