
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41920-HRC
Zoro #
G4465992
UPC #
78477726914
Country of Origin
China
Dimensions
Height
17.8000 in
Length
25.0400 in
Details
Application
For mounting in classrooms and conference rooms to replace or augment remote controls and netwo
Number of VGA Ports
1
Product Type
Faceplate
Number of HDMI Ports
2
Number of Mini-phone Ports
1
Product Material
Aluminum
Product Name
Autoswitching HDBaseT Extender Wallplate
Connection
HDMI and VGA
Type
Wallplate
Mounting
Wall
Description
Autoswitching HDBaseT Extender Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.