
CONTROL SOUND MODULE STEREO 4/8 OHM MIXING AUDIO AMPLIFIER (Discontinued)
- Mfr # 41920-A01
- Zoro # G4464933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41920-A01
Zoro #
G4464933
UPC #
078477711217
Country of Origin
China
Dimensions
Height
17.3230 in
Length
25.0160 in
Details
Application
Commercial and Residential Applications
Enclosure
Metal
Standard
FCC, CE
Power Supply
100-240 Volts
Environmental Conditions
0°C to 50°C (32°F to 122°F)
Type
Mixing Audio Amplifier
Description
Mixing Audio Amplifier, includes power adapter (24VDC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.