
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDGSW-1CW
Zoro #
G4462797
UPC #
78477666883
Country of Origin
Mexico
Details
Color
White
Relative Humidity
< 90% non-condensing
Ambient Temperature Range
32°F - 122°F (0°C - 50°C)
Listing
ASHRAE 90.1 Compliant
Input Power
24V DC (LumaCan integral)
Consumption (mA)
1 Unit Load = 25mA (max)
Connectors
RJ45
Protocol
LumaCAN
Product Type
Keypad
Number of Buttons
1
Wallplate
Included
Description
Greenmax Digital Switch, 1-button, Lumacan3 (Includes Single Gang Wallplate), Lumacan3, Title 24 Compliant, Ashrae 90.1 Compliant, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.