Zoro Homepage

Coverplate

  • Mfr # 3051-Y

  • Zoro # G815869523


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Standards
RoHS, UL
Number of Gangs
1
Color
Yellow
Product Type
Portable Outlet Box Cover
Cover Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3051-Y
Zoro #
G815869523
UPC #
078477408957
Country of Origin
Mexico

Dimensions

Overall Depth
1/4 in
Overall Width
2 1/4 in
Overall Height
3 5/8 in

Details

Standards
RoHS, UL
Number of Gangs
1
Item
Coverplate
Color
Yellow
Product Type
Portable Outlet Box Cover
Cover Material
Polycarbonate
Box/Cover Shape
Rectangular
Compatible with Product Type
Duplex Receptacles

Description

Coverplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.