
Coverplate
Mfr # 3054-Y
Zoro # G415869527
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Standards
RoHS, UL
Number of Gangs
1
Color
Yellow
Product Type
Portable Outlet Box Cover
Overall Depth
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3054-Y
Zoro #
G415869527
UPC #
078477408995
Country of Origin
Mexico
Dimensions
Overall Depth
1/8 in
Overall Width
2 1/4 in
Overall Height
3 5/8 in
Details
Standards
RoHS, UL
Item
Coverplate
Number of Gangs
1
Color
Yellow
Product Type
Portable Outlet Box Cover
Cover Material
Polycarbonate
Compatible with Product Type
Outlet Boxes
Box/Cover Shape
Rectangular
Gasket Material
EPDM/Neoprene/SBR Blend
Description
Coverplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.