
Coverplate
Mfr # 3060-Y
Zoro # G115869575
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Color
Yellow
Number of Gangs
1
Standards
RoHS, UL
Product Type
Portable Outlet Box Cover
Overall Depth
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3060-Y
Zoro #
G115869575
UPC #
078477409015
Country of Origin
Mexico
Dimensions
Overall Depth
1/4 in
Overall Width
2 1/4 in
Overall Height
3 5/8 in
Details
Color
Yellow
Number of Gangs
1
Item
Coverplate
Standards
RoHS, UL
Product Type
Portable Outlet Box Cover
Compatible with Product Type
Decora Receptacle, Decora Switch
Box/Cover Shape
Rectangular
Cover Material
Polycarbonate
Description
Coverplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.