Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverplate, Gray, 4.5625 in H

  • Mfr # 4976-FS

  • Zoro # G916309522


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Number of Gangs
1
Cover Type
Duplex Receptacle
Overall Width
2-7/8 in
Lid Style
Cover Cap
Overall Height
4-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4976-FS
Zoro #
G916309522
UPC #
078477336052
Country of Origin
Mexico

Dimensions

Overall Width
2-7/8 in
Overall Height
4-9/16 in
Overall Depth
15/16 in

Details

Item
Box Cover
Number of Gangs
1
Cover Type
Duplex Receptacle
Lid Style
Cover Cap
Mounting Orientation
Horizontal
For Number of Gangs
1
Compatible with Product Type
Duplex Receptacles
Color
Gray
Cover Material
Polycarbonate

Description

Coverplate, Outdoor,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.