Coverplate, Gray, 4.75 in H
Mfr # 7770
Zoro # G416309527
product price: $73.99
/eaKey Features
Overall Width
3-1/4 in
Material
Powder Coat Cast Aluminum
Lid Style
Self Closing
Overall Height
4-3/4 in
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7770
Zoro #
G416309527
UPC #
078477822586
Country of Origin
China
Dimensions
Overall Width
3-1/4 in
Overall Height
4-3/4 in
Overall Depth
2 5/16 in
Details
Item
Box Cover
Material
Powder Coat Cast Aluminum
Lid Style
Self Closing
Mounting Orientation
Vertical
Standards
RoHS
Includes Lid
With Lid
Compatible with Product Type
Single Receptacles
Color
Gray
Cover Material
Aluminum
Includes
Self Closing Lids
Self Closing Lid
Includes Self Closing Lids
For Number of Gangs
1
Description
CovepPlate,Cast Aluminum,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.