Zoro Homepage
This item is Discontinued.
Leviton CURRENT TRANSFORMER 3300 SERIES 208 480V 1600A 3KUMR-16M

CURRENT TRANSFORMER 3300 SERIES 208 480V 1600A (Discontinued)

  • Mfr # 3KUMR-16M
  • Zoro # G4052913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KUMR-16M
Zoro #
G4052913
UPC #
7847763105
Country of Origin
United States

Description

3300 Series Indoor Type Modbus RTU Unerversal Voltage 208-480 VAC 1600A Split Core CTS 3 Phase 3W/4W Meter Kits cts Included Multi-Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.