Zoro Homepage
This item is Discontinued.
Leviton CURRENT TRANSFORMER S3KTMT 3PH 100:01A SCCT 3KUMT-1SM

CURRENT TRANSFORMER S3KTMT 3PH 100:01A SCCT (Discontinued)

  • Mfr # 3KUMT-1SM
  • Zoro # G4055598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KUMT-1SM
Zoro #
G4055598
UPC #
78477631331
Country of Origin
United States

Dimensions

Height
12.5000 in
Length
19.2500 in

Details

Application
Institutional, Industrial, Government, Commercial and Indoor Applications
Voltage
480 VAC
Amperage
100 A
Meter Configuration
Single Meter
CTs Included
3 Solid Core CTs
Enclosure
Indoor (NEMA 1)
Communication
Pulse Output, Ethernet, ModBus TCP/IP, BACnet IP
Product Type
Submeter and Current Transformer(s)

Description

3500 Series Indoor Type Modbus TCP / Bacnet IP Unerversal Voltage 208-480 VAC 100A Solid Core CTS 3 Phase 3W/4W Meter Kits cts Included Multi-Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.