Zoro Homepage
This item is Discontinued.
Leviton CURRENT TRANSFORMER S3NU 3PH 3000:01A 3NUMT-30M

CURRENT TRANSFORMER S3NU 3PH 3000:01A (Discontinued)

  • Mfr # 3NUMT-30M
  • Zoro # G4083187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUMT-30M
Zoro #
G4083187
UPC #
78477630778
Country of Origin
United States

Dimensions

Height
9.2500 in
Length
13.5000 in
Dimensions
8.21 in L x 2.5 in W x 9.66 in H

Details

Application
Commercial, Load Profiling, Benchmarking, Usage Aggregation, Tenant Cost Allocation, Measuremen
Material
Steel
Voltage
Universal Bi-Directional 3-phase 3W/4W
Product Type
Electric Submeter
CTs Included
No Meter Only
Communication
Pulse Output, Ethernet, ModBus TCP/IP, BACnet IP
Enclosure
Indoor (NEMA 1)
Meter Configuration
Single Meter
Amperage
3000 A
Voltage Rating
208 to 480/177 to 552
Series
3500
Type
3-Phase 3/4-Wire Multi-Function Universal Voltage
Amperage Rating
0.11/3000
Display Type
LCD
Operating Temperature
-30 to 60

Description

3500 Series Indoor Type Modbus TCP/Bacnet IP Unerversal Voltage 208-480 VAC 3000A 3 Phase 3W/4W Multi-Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.