
Enclosure and Flush Mount Cover, 24 Inch H, 6 Inch D (Discontinued)
- Mfr # 47602-24E
- Zoro # G4462352
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47602-24E
Zoro #
G4462352
UPC #
78477285558
Country of Origin
Mexico
Dimensions
Height
24 Inch
Depth
6 Inch
Width (In.)
14 inch
Details
Item
Enclosure and Flush Mount Cover
Color
Black
Series
Media Versatile
Enclosure Material
Steel
Standards
UL
Description
Media Versatile Panel Enclosure for low voltage electronics and distribution components for audio, video and home control, 24-Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.