Zoro Homepage
This item is Discontinued.
Leviton DATACOM PATCH CORD EXTREME SLIM 6 CAT 6 CORD 15 FT GREEN 6D460-15G

DATACOM PATCH CORD EXTREME SLIM 6 CAT 6 CORD 15 FT GREEN (Discontinued)

  • Mfr # 6D460-15G
  • Zoro # G4047618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6D460-15G
Zoro #
G4047618
UPC #
78477345429
Country of Origin
China

Dimensions

Wire Size
24 AWG
Width
11 in
Length
7.00 ft
Height
1.5 in
Cable Length
15 ft

Details

Cable Type
Category 6
Features
Booted
Boot Type
Snagless
Application
Data Centers and Telecommunication Room Applications
Product Type
Network Cable
Connector Type on First End
RJ-45 Network - Male
Contact Plating
Gold
Product Color
Green
Certifications & Standards
T568A, T568B, IEEE 802.3at, IEEE 802.3af, UL Listed, FCC
Cable Configuration
Crossover
Conductor
Copper
Connector Type on Second End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Product Name
eXtreme SlimLine Cat. 6 Patch Cable
Product Line
eXtreme SlimLine
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Standard
ANSI\TIA-568-C.2;TIA-1096-A;cULus Listed;ISO\IEC 11801IEEE 802.3at and IEEE 802.3af
Plug Type
8 Position Modular Non-Keyed
Type
CAT 6 SlimLine Patch Cord

Description

eXtreme 6+ SlimLine Patch Cord, CAT 6, 15-Foot Length, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.