
DATACOM PATCH CORD EXTREME SLIM 6 CAT 6 CORD 20FT YLW (Discontinued)
- Mfr # 6D460-20Y
- Zoro # G4044854
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6D460-20Y
Zoro #
G4044854
UPC #
78477345467
Country of Origin
China
Dimensions
Conductor Size
24
Length
10.00 ft
Width
12 in
Wire Size
24 AWG
Height
1.5 in
Cord Length
20 ft
Details
Jacket Color
Yellow
Category Type
Cat 6
Connector Type
8P Modular Non-Keyed Plug
Conductor Material
Copper
Color
Yellow
Application
Data Centers and Telecommunication Room Applications
Standard
ANSI\TIA-568-C.2;TIA-1096-A;cULus Listed;ISO\IEC 11801IEEE 802.3at and IEEE 802.3af
Plug Type
8 Position Modular Non-Keyed
Type
UTP SlimLine Boot
Series
6D460
Conductor Type
Stranded Copper
Description
eXtreme 6+ SlimLine Patch Cord, CAT 6, 20-Foot Length, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.