Zoro Homepage
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD 10G 15' GY 6210G-15S

DATACOM PATCH CORD PCORD 10G 15' GY (Discontinued)

  • Mfr # 6210G-15S
  • Zoro # G4077228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210G-15S
Zoro #
G4077228
UPC #
7847726253
Country of Origin
Unknown

Dimensions

Cable Length
15 ft

Details

Features
Booted
Connector Type on Second End
RJ-45 - Male
Connector Type on First End
RJ-45 - Male
Connector on Second End Details
1 x RJ-45 - Male
Product Color
Gray
Certifications & Standards
UL
Product Name
eXtreme 10G Patch Cable
Product Type
Network Cable
Product Line
eXtreme
Connector on First End Details
1 x RJ-45 - Male
Cable Characteristic
Patch Cable
Conductor
Copper

Description

eXtreme 10G Standard Patch Cord, CAT 6A, 15-foot length, grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.