Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD 1G HF HD6 5' YL
Mfr # 6H460-5Y
Zoro # G4079258
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.7500 in
- Color Yellow
- Height 9.0000 in
- Application Commercial and Residential Applications
- Standard IEEE 802.3 ANSI/TIA-1096-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6H460-5Y
- Zoro # G4079258
- UPC # 78477669297
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 12.7500 in |
Height | 9.0000 in |
Details
Color | Yellow |
Application | Commercial and Residential Applications |
Standard | IEEE 802.3 ANSI/TIA-1096-A |
Type | Patch Cords |
Description
5 Ft Long High Flex HD6 1G Patch Cord - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Enclosure, 2.83 in W, Polymer (M22-I1-PG)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (Z-15GQ21-B7-K)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO23V06)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0010)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 2ft (8601)
- STEREN Cat5e Patch Cord Snagless UTP cULus Mold (308-610BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft (N201-010-BL)
- Leviton Voice & Data Patch Cords