Zoro Homepage
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD C5E UTP 15' GY 5G460-15S

DATACOM PATCH CORD PCORD C5E UTP 15' GY (Discontinued)

  • Mfr # 5G460-15S
  • Zoro # G4069625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G460-15S
Zoro #
G4069625
UPC #
78477164303
Country of Origin
Unknown

Dimensions

Length
5.00 in
Width
7 in
Height
1.00 in
Cable Length
15 ft

Details

Cable Type
Category 5e
Features
Booted
Application
Telecommunication Room and Data Centers
Product Name
GigaMax Cat. 5e Patch Cable
Connector on First End Details
1 x RJ-45 - Male
Product Type
Network Cable
Connector Type on Second End
RJ-45 - Male
Cable Characteristic
Patch Cable
Connector Type on First End
RJ-45 - Male
Product Color
Gray
Connector on Second End Details
1 x RJ-45 - Male
Product Line
GigaMax
Certifications & Standards
UL, TIA-568-B
Conductor
Copper

Description

GigaMax 5E Standard Patch Cord, Cat 5E, 15 Feet Length, Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.