Zoro Homepage
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD C5E UTP 20F WH 5G460-20W

DATACOM PATCH CORD PCORD C5E UTP 20F WH (Discontinued)

  • Mfr # 5G460-20W
  • Zoro # G4063282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G460-20W
Zoro #
G4063282
UPC #
7847716458
Country of Origin
China

Dimensions

Cable Length
20 ft

Details

Cable Type
Category 5e
Features
Booted
Connector Type on First End
RJ-45 - Male
Product Name
GigaMax Cat. 5e Patch Cable
Product Type
Network Cable
Certifications & Standards
UL, TIA-568-B
Connector on Second End Details
1 x RJ-45 - Male
Product Color
White
Conductor
Copper
Connector on First End Details
1 x RJ-45 - Male
Product Line
GigaMax
Connector Type on Second End
RJ-45 - Male
Cable Characteristic
Patch Cable

Description

GigaMax 5E Standard Patch Cord, Cat 5E, 20 Feet Length, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.