Zoro Homepage
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD C6 LSZH 3M GY 6Z460-GY3

DATACOM PATCH CORD PCORD C6 LSZH 3M GY (Discontinued)

  • Mfr # 6Z460-GY3
  • Zoro # G3986772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z460-GY3
Zoro #
G3986772
UPC #
78477482216
Country of Origin
China

Dimensions

Width
12 in
Length
10.00 in
Height
1.00 in
Cable Length
9.84 ft

Details

Jacket Color
Gray
Cable Type
Category 6
Features
Stranded, Strain Relief, Booted, Halogen Free
Conductor Material
Copper
Application
Data Center and Telecommunication Rooms Applications
Cable Characteristic
Patch Cable
Connector on First End Details
1 x RJ-45 Network - Male
Product Name
eXtreme Cat 6 Low Smoke Zero Halogen (LSZH) UTP Patch Cord, 3 Meters, Grey
Connector on Second End Details
1 x RJ-45 Network - Male
American Wire Gauge
24 AWG
Device Supported
Network Device
Connector Type on First End
RJ-45 Network - Male
Product Line
eXtreme
Product Type
Network Cable
Connector Type on Second End
RJ-45 Network - Male
Standard
ANSI\TIA-568-C.2;IEC 61935-2;Flame Propagation IEC 60332-1;RoHS compliant;ISO\IEC 11801;ANSI\TIA-1096-A
Type
CAT 6 Low Smoke Zero Halogen UTP Patch Cord
Insulation Material
PVC
Plug Type
8 Position Modular

Description

Extreme 6+ Patch Cord, 3 Meter Lenth, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.