Zoro Homepage
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD C6 LSZH 5M BL 6Z460-BL5

DATACOM PATCH CORD PCORD C6 LSZH 5M BL (Discontinued)

  • Mfr # 6Z460-BL5
  • Zoro # G3990762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z460-BL5
Zoro #
G3990762
UPC #
78477482100
Country of Origin
China

Dimensions

Conductor Size
24
Length
10.00 in
Width
12.00 in
Height
1.00 in
Cable Length
16.40 ft
Cord Length
5 m

Description

Extreme 6+ Patch Cord, 5 Meter Length, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.