Zoro Homepage
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD C6A 10G 20' BK 6210G-20E

DATACOM PATCH CORD PCORD C6A 10G 20' BK (Discontinued)

  • Mfr # 6210G-20E
  • Zoro # G4074288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210G-20E
Zoro #
G4074288
UPC #
078477262481
Country of Origin
Unknown

Dimensions

Cable Length
20 ft
Wire Size
26 AWG
Width
7 in
Conductor Size
26
Length
5.00 in
Height
1.00 in
Outside Diameter
0.24 in

Description

eXtreme 10G Standard Patch Cord, CAT 6A, 20-foot length, black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.