Zoro Homepage
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD C6A FTP 10' BK 6AS10-10E

DATACOM PATCH CORD PCORD C6A FTP 10' BK (Discontinued)

  • Mfr # 6AS10-10E
  • Zoro # G4076187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AS10-10E
Zoro #
G4076187
UPC #
078477403570
Country of Origin
United States

Dimensions

Length - Patch Cord
10 ft
Conductor Size
26 AWG
Length
10.00 in
Width
12.00 in
Height
9.0000 in

Details

Category Type
CAT 6a
Jacket Color
Black
Application
Data Center, Telecommunication Rooms, Healthcare, Manufacturing and Casino Applications
Series
6AS10
Conductor Type
UTP Stranded Copper

Description

Cat 6A Slimline Patch Cord, 10 Feet, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.