Zoro Homepage
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD C6A FTP 10' GY 6AS10-10S

DATACOM PATCH CORD PCORD C6A FTP 10' GY (Discontinued)

  • Mfr # 6AS10-10S
  • Zoro # G4054198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AS10-10S
Zoro #
G4054198
UPC #
78477390016
Country of Origin
United States

Dimensions

Length - Patch Cord
10 ft
Wire Size
26 AWG
Length
10.00 in
Width
12 in
Outside Diameter
0.24 in
Height
9.0000 in

Details

Jacket Color
Gray
Conductor Material
Copper
Application
Data Centers, Telecommunication Room, Healthcare, Manufacturing and Casino Applications
Standard
cULus Listed;TIA 568-B.2-10;ISO 11801 Class Ea;IEEE 802.3
Type
CAT 6A SlimLine Patch Cord

Description

TO BE CHANGED - ref: rel per pco 08-019 drwg: 0r-69600-00-00-00, rev. cat 6a shielded, slimline patch cord, gray, 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.