Zoro Homepage
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD C6A FTP 20' GN 6AS10-20G

DATACOM PATCH CORD PCORD C6A FTP 20' GN (Discontinued)

  • Mfr # 6AS10-20G
  • Zoro # G4063605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AS10-20G
Zoro #
G4063605
UPC #
78477403747
Country of Origin
United States

Dimensions

Length - Patch Cord
20 ft
Width
12 in
Wire Size
26 AWG
Length
10.00 in
Height
9.0000 in
Outside Diameter
0.24 in

Details

Jacket Color
Green
Conductor Material
Copper
Application
Data Centers, Telecommunication Room, Healthcare, Manufacturing and Casino Applications
Standard
cULus Listed;TIA 568-B.2-10;ISO 11801 Class Ea;IEEE 802.3
Type
CAT 6A SlimLine Patch Cord

Description

Cat 6A Slimline Patch Cord, 20 Feet, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.