Zoro Homepage
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD C8 SHLD 1M GY 81Z10-S01

DATACOM PATCH CORD PCORD C8 SHLD 1M GY (Discontinued)

  • Mfr # 81Z10-S01
  • Zoro # G4066563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81Z10-S01
Zoro #
G4066563
UPC #
78477787724
Country of Origin
United Kingdom

Dimensions

Length
10.00 in
Width
12 in
Height
9.8750 in

Details

Color
Gray
Application
For network applications
Type
Cat 8

Description

Atlas-X1 Cat 8 Patch Cord, CMR/LSZH, Grey, 1-meter length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.