
DATACOM PATCH CORD PCORD CAT 5E RUBBER BOOT 10 FT GY (Discontinued)
- Mfr # 5G460-10S
- Zoro # G4080484
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5G460-10S
Zoro #
G4080484
UPC #
078477164297
Country of Origin
China
Dimensions
Length - Patch Cord
10 ft
Cable Length
10 ft
Wire Size
24 AWG
Width
12.00 in
Length
10.00 in
Conductor Size
24
Outside Diameter
0.22 in
Height
11.1250 in
Description
GigaMax 5E Standard Patch Cord, Cat 5E, 10 Feet Length, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.