
DATACOM PATCH CORD PCORD CAT 5E RUBBER BOOT 10 FT WH (Discontinued)
- Mfr # 5G460-10W
- Zoro # G4064716
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5G460-10W
Zoro #
G4064716
UPC #
078477164563
Country of Origin
China
Dimensions
Length - Patch Cord
10 ft
Cable Length
10 ft
Wire Size
24 AWG
Width
7.00 in
Conductor Size
24
Length
5.00 in
Height
1.00 in
Outside Diameter
0.22 in
Description
GigaMax 5E Standard Patch Cord, Cat 5E, 10 Feet Length, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.