
DATACOM PATCH CORD PCORD CAT 5E SLMLNE BOOT 10 FT BU (Discontinued)
- Mfr # 5D460-10L
- Zoro # G4042194
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5D460-10L
Zoro #
G4042194
UPC #
078477344682
Country of Origin
China
Dimensions
Cable Length
10 ft
Width
12.00 in
Length
10.00 in
Conductor Size
24
Height
11.1250 in
Outside Diameter
0.22 in
Description
GigaMax 5E Slimline Patch Cord, Cat 5E, 10 Feet Length, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.