
DATACOM PATCH CORD PCORD CAT 5E SLMLNE BOOT 10 FT WH (Discontinued)
- Mfr # 5D460-10W
- Zoro # G4047758
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5D460-10W
Zoro #
G4047758
UPC #
78477344651
Country of Origin
China
Dimensions
Cable Length
10 ft
Length
8.00 in
Width
10.00 in
Conductor Size
24
Outside Diameter
0.22 in
Height
1.50 in
Description
GigaMax 5E Slimline Patch Cord, Cat 5E, 10 Feet Length, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.