
DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 15 FT GN (Discontinued)
- Mfr # 6H460-15G
- Zoro # G4071576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6H460-15G
Zoro #
G4071576
UPC #
78477744611
Country of Origin
China
Dimensions
Conductor Size
28
Width
12 in
Length
10.00 in
Height
9.0000 in
Cord Length
15 ft
Details
Jacket Color
Green
Connector Type
8P Modular Non-Keyed Plug
Category Type
Cat 6
Color
Green
Application
For 1 gigabit applications and for all frequencies from 1 to 250 MHz
Series
6H460 HD6
Type
UTP High-Flex
Standard
RoHS Compliant
Conductor Type
Stranded
Description
High Flex HD6 1G Patch Cord, Color Green, 15 Ft Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.