
DATACOM PATCH CORD PCORD CAT 6 RUBBER BOOT 10 FT WH (Discontinued)
- Mfr # 62460-10W
- Zoro # G4059204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62460-10W
Zoro #
G4059204
UPC #
078477133996
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Wire Size
24 AWG
Width
11 in
Length
7.00 in
Height
1.00 in
Details
Boot Type
Molded
Features
Booted
Application
Data Centers, Gigabit Ethernet and Telecommunication Room Applications
Product Color
White
Product Name
eXtreme 6+ Patch Cable
Connector Type on First End
RJ-45 - Male
Product Line
eXtreme
Connector on Second End Details
1 x RJ-45 - Male
Conductor
Copper
Cable Characteristic
Patch Cable
Connector Type on Second End
RJ-45 - Male
Product Type
Network Cable
Certifications & Standards
UL
Connector on First End Details
1 x RJ-45 - Male
Type
Standard CAT 6 Patch Cord
Standard
ANSI\TIA-568-C.2;ISO\IEC 11801-B;TIA-1096-A;cULus Listed
Plug Type
8 Position Modular
Description
eXtreme 6+ Standard Patch Cord, CAT 6, 10-Foot Length, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.