
DATACOM PATCH CORD PCORD CAT 6 RUBBER BOOT 20 FT BK (Discontinued)
- Mfr # 62460-20E
- Zoro # G4043357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62460-20E
Zoro #
G4043357
UPC #
078477134078
Country of Origin
Unknown
Dimensions
Cable Length
20 ft
Wire Size
24 AWG
Conductor Size
24
Width
11 in
Length
7.00 in
Height
1.00 in
Description
eXtreme 6+ Standard Patch Cord, CAT 6, 20-Foot Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.