
DATACOM PATCH CORD PCORD CAT 6 SLMLNE BOOT 10 FT RD (Discontinued)
- Mfr # 6D460-10R
- Zoro # G4083878
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6D460-10R
Zoro #
G4083878
UPC #
78477345214
Country of Origin
United States
Dimensions
Width
12 in
Wire Size
24 AWG
Conductor Size
24
Length
10.00 ft
Height
1.5 in
Cord Length
10 ft
Details
Jacket Color
Red
Conductor Material
Copper
Connector Type
8P Modular Non-Keyed Plug
Category Type
Cat 6
Color
Red
Application
Data Center and Telecommunication Rooms Applications
Type
UTP SlimLine Boot
Series
6D460
Plug Type
8 Position Modular Non-Keyed
Standard
ANSI\TIA-568-C.2;TIA-1096-A;cULus Listed;ISO\IEC 11801IEEE 802.3at and IEEE 802.3af
Conductor Type
Stranded Copper
Description
eXtreme 6+ SlimLine Patch Cord, CAT 6, 10-Foot Length, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.