
DATACOM PATCH CORD PCORD CAT 6 SLMLNE BOOT 15 FT GY (Discontinued)
- Mfr # 6D460-15S
- Zoro # G4042858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6D460-15S
Zoro #
G4042858
UPC #
78477345436
Country of Origin
United States
Dimensions
Width
12 in
Wire Size
24 AWG
Length
10.00 ft
Height
1.5 in
Cable Length
15 ft
Description
eXtreme 6+ SlimLine Patch Cord, CAT 6, 15-Foot Length, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.