
DATACOM PATCH CORD PCORD CAT 6 SLMLNE BOOT 20 FT BU (Discontinued)
- Mfr # 6D460-20L
- Zoro # G4042447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6D460-20L
Zoro #
G4042447
UPC #
078477345481
Country of Origin
United States
Dimensions
Cable Length
20 ft
Width
11 in
Conductor Size
24
Length
7.00 ft
Height
1.5 in
Description
eXtreme 6+ SlimLine Patch Cord, CAT 6, 20-Foot Length, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.