
DATACOM PATCH CORD PCORD CAT 6 SLMLNE BOOT 20 FT RD (Discontinued)
- Mfr # 6D460-20R
- Zoro # G4050305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6D460-20R
Zoro #
G4050305
UPC #
78477345474
Country of Origin
United States
Dimensions
Wire Size
24 AWG
Length
7.00 ft
Conductor Size
24
Width
11 in
Cord Length
20 ft
Details
Jacket Color
Red
Color
Red
Conductor Material
Copper
Connector Type
8P Modular Non-Keyed Plug
Category Type
Cat 6
Application
Data Centers and Telecommunication Room Applications
Series
6D460
Standard
ANSI\TIA-568-C.2;TIA-1096-A;cULus Listed;ISO\IEC 11801IEEE 802.3at and IEEE 802.3af
Plug Type
8 Position Modular Non-Keyed
Conductor Type
Stranded Copper
Type
UTP SlimLine Boot
Description
eXtreme 6+ SlimLine Patch Cord, CAT 6, 20-Foot Length, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.