Zoro Homepage
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD CAT 6A RUBBER BOOT 10 FT BU 6210G-10L

DATACOM PATCH CORD PCORD CAT 6A RUBBER BOOT 10 FT BU (Discontinued)

  • Mfr # 6210G-10L
  • Zoro # G4074692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210G-10L
Zoro #
G4074692
UPC #
78477262320
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Features
Booted
Product Line
eXtreme
Connector Type on First End
RJ-45 - Male
Product Name
eXtreme 10G Patch Cable
Connector on Second End Details
1 x RJ-45 - Male
Connector Type on Second End
RJ-45 - Male
Cable Characteristic
Patch Cable
Certifications & Standards
UL
Connector on First End Details
1 x RJ-45 - Male
Product Color
Blue
Product Type
Network Cable
Conductor
Copper

Description

eXtreme 10G Standard Patch Cord, CAT 6A, 10-foot length, blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.