Shop LEVITON
See all product information
Create Account
Decora 15 amps Single Pole Antimicrobial Treated Rocker AC Quiet Switch White 1 pk
- Mfr # 05601-2AW
- Zoro # G601701785
product price:
$
8.99
/ea
Key Features
Color
White
Voltage
120/277 VAC
Amperage
15 A
Strap Material
Steel
Feature
Antimicrobial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05601-2AW
- Zoro #
- G601701785
- UPC #
- 78477682609
- Country of Origin
- United States
- Color
- White
- Voltage
- 120/277 VAC
- Amperage
- 15 A
- Strap Material
- Steel
- Feature
- Antimicrobial
- Device Type
- Rocker Switch
- Grounding
- Grounding
- Termination
- Back wire, Side wire or Quickwire
- Torque Range
- 14-18 inch pounds
- Rocker
- Thermoplastic with Antimicrobial additive
- Grade
- Residential
- Standards and Certifications
- UL/CSA
- HP Rating
- 1/2HP-120V 2HP-240V-277V
- Terminal Accom.
- Side and Back wiring accept up to #12 AWG copper or copper-clad wire, Quickwire push-in terminals accept #14 AWG solid copper wire only
- Pole
- 1
- Body Material
- Thermoplastic
Description
Antimicrobial Switches and Wallplates from Leviton help combat the spread of harmful bacteria and provide an extra layer of protection to help keep your family healthy. They easily replace standard devices throughout your home and add the perfect finishing touch.
- • Antimicrobial additive inhibits 99% of bacterial growth when cleaned regularly
- • Replaces any standard single pole switch
- • Use with decora antimicrobial wallplate (sold separately)
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.