Zoro Homepage

Decora 3 Gang Wallplate

  • Mfr # 80411-I

  • Zoro # G4050567


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Number of Gangs
3
Material
Thermoset Plastic
Size
Standard
Finish
Smooth
Length
8.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80411-I
Zoro #
G4050567
UPC #
078477488645
Country of Origin
United States

Dimensions

Size
Standard
Length
8.12 in
Height
0.50 in
Width
5.62 in
Thickness
0.25 in

Details

Number of Gangs
3
Color
Ivory
Material
Thermoset Plastic
Finish
Smooth
Type
Decora Duplex
Standards and Certifications
UL/CSA
Mount
Device
Gang
3
Total Number of Sockets
3
Product Name
3 Socket Residential Grade Decora-Style Faceplate
Product Line
Residential Grade
Product Material
Plastic
Product Type
Faceplate
Product Color
Ivory
Application
Residential, Commercial
Cutout
0.406 x 0.942
Standard
CSA Certified/UL Listed

Description

3-Gang Decora/GFCI Device Decora Wallplate/Faceplate, Standard Size, Thermoset, Device Mount - Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.