Decora Device Wall Plate, Number of Gangs: 2 Stainless Steel, Not Applicable Finish, Silver

  • Mfr # 84409-G40

  • Zoro # G808230309


product price: $19.69
/ea

Key Features

Color
Silver
Material
Stainless Steel
Size
Standard
Overall Width
4.7 in
Type
Decora
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84409-G40
Zoro #
G808230309
UPC #
078477877555
Country of Origin
Mexico

Dimensions

Size
Standard
Overall Width
4.7 in
Plate Size
Standard
Overall Depth
0.3 in
Mount Hole Center-to-Center Height
3.8 in
Overall Height
4.6 in

Details

Item
Decora Device Wall Plate
Number of Gangs
2
Color
Silver
Material
Stainless Steel
Type
Decora
Features
Minimizes Air Seepage, Suitable for Cleanrooms and Pressure Applications
Material Grade
Type 302
For Environment
Clean Room
Resistance Properties
Non-Magnetic
UL 94 Flammability Rating
HB
Number of Outlet Openings
2
Number of USB Openings
0
Number of Mount Holes
4
Includes Mounting Hardware
Yes
Outlet Orientation
Vertical
Wall Plate Type
Decorator-Rocker
Standards
CSA Certified, UL Listed
For Use With
Decora Devices, Occupancy Sensors, Receptacles, Switches
Combination Type
(2) Decorator-Rocker
Number of Switch Openings
2
Mount
Device
Gang
2
Standards and Certifications
UL/CSA
Feature
Over-Molded Gasket (UL 94 Compliant)

Description

Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Not Applicable, For Switch Type Not Applicable, Mount Hole Center-to-Center Height 3.82 in, Number of Mount Holes 4, Number of Outlet Openings 2, Number of Switch Openings 2, Number of USB Openings 0, Outlet Orientation Vertical, Outside Diameter Not Applicable, Overall Height 4.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.