Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decora Faceplate Unloaded, Dbl Gang Nylon, Ivory

  • Mfr # 80409-NI

  • Zoro # G4056544


product price: $1.19
/ea
Sold in multiples of 6 for $7.14

Key Features

Number of Gangs
2
Color
Ivory
Material
Nylon
Length
6.00 in
Width
5.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80409-NI
Zoro #
G4056544
UPC #
78477488478
Country of Origin
Mexico

Dimensions

Length
6.00 in
Width
5.62 in
Height
0.25 in
Size
Standard
Thickness
0.25 in

Details

Number of Gangs
2
Color
Ivory
Material
Nylon
Type
Decora Duplex
Application
Residential, Commercial
Gang
2
Mount
Device
Standards and Certifications
UL/CSA
Product Color
Ivory
Product Type
Faceplate
Product Material
Thermoplastic Nylon
Product Name
2 Socket Decora Commercial Grade Faceplate
Total Number of Sockets
2
Standard
CSA Certified/UL Listed
Cutout
0.406 x 0.942

Description

2-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.