Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decora Faceplate Unloaded, Single Gang Nylon, Black

  • Mfr # 80401-NE

  • Zoro # G2133608


product price: $0.81
/ea
Sold in multiples of 11 for $8.91

Key Features

Color
Black
Material
Nylon
Mount
Device
Size
Standard
Gang
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80401-NE
Zoro #
G2133608
UPC #
78477216293
Country of Origin
Unknown

Dimensions

Size
Standard

Details

Color
Black
Material
Nylon
Mount
Device
Gang
1
Standards and Certifications
UL/CSA
Mounting
Flush Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.