Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decora Light Almond 900 Sq. Ft. Coverage 180 Deg. Detection Occupancy Sensor Switch

  • Mfr # R08-DOS02-1LT

  • Zoro # G521866304


product price: $32.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R08-DOS02-1LT
Zoro #
G521866304
UPC #
78477572573
Country of Origin
China

Description

Automatic-on wall box sensor switch. Ideal for pantries closets laundry rooms and basements. Controls LED (light emitting diode) CFL (compact fluorescent) incandescent halogen magnetic low voltage and electronic low voltage. Provides 180-degree field-of-view 900-square feet of coverage. Shallow design easily fits in the wall box and can replace a single pole switch. Includes leaded terminals for easier installation. Program settings without removing the wallplate or faceplate. Low profile design blends in with walls for a discreet appearance. Ambient light override prevents sensor from switching the lights On when there is ample natural light. Adjustable delayed Of time which can be set for 1 5 10 or 20 minutes. Convenient push-button provides manual Off light switching at any time. Can be used to comply with 2019 California Title 24 Part 6 Vacancy Control Device Requirements. 150W LED/CFL 250W incandescent/halogen 200VA magnetic low voltage 250VA electronic low voltage 2A resistive. Wallplate sold separately.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.