
Decora Smart 15 amps Single Pole Motion Sensor Smart-Enabled Motion Sensing and Dimmer Switc
Mfr # D2MSD-R02-1RW
Zoro # G816561488
product price: $67.55
/eaSold in multiples of 2 for $135.10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2MSD-R02-1RW
Zoro #
G816561488
UPC #
78477172605
Country of Origin
China
Description
The Decora Smart Wi-Fi Motion Sensing Dimmer operates at 120V and 60Hz, with a capacity of 450W for incandescent bulbs, 300W for LED/CFL, and 450VA for MLV. A neutral wire is required, and it comes with a Decora screwless white wall plate and wire connectors included. This dimmer is perfect for hands-free operation. It automatically turns lights on when you enter spaces like the laundry room, closet, pantry, bathroom, or garage. With motion sensing, you dont have to worry about leaving lights on, as it saves energy by turning them off when no motion is detected. A light sensor ensures that lights remain off unless needed. You can create a comfortable ambiance with full-range dimming, allowing you to adjust lighting to the desired level throughout the day. The My Leviton Room Response feature lets you control additional Decora Smart devices with motion. Plus, you can use Apple Home to manage your HomeKit scenes and accessories. Personalize your lighting experience with customizable fade rates that gradually turn lights on or off, as well as preset light level options to ensure lights come on at your preferred brightness. The dimmer also offers automatic softer lighting at night, which is ideal for midnight snacks in the kitchen or nighttime visits to the bathroom, using My Leviton Night Settings. For ultimate convenience, control the dimmer with your voice, as it works seamlessly with Google Assistant, Amazon Alexa, and Apple Siri.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.