Zoro Homepage

Decora White 15A Switch & Outlet

  • Mfr # R62-T5625-0WS

  • Zoro # G121859379


product price: $17.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R62-T5625-0WS
Zoro #
G121859379
UPC #
78477467053
Country of Origin
Mexico

Description

Leviton Decora commercial grade nylon single pole switch and tamper-resistant grounding receptacle combination. Shutter mechanism inside the receptacle blocks access to the contacts unless a 2-prong plug is inserted ensuring items such as hairpins and keys will be locked out. Features a narrow body back and side wired large head terminal screws that accept up to No. 10 copper wire. Triple wire power contacts for maximum conductivity and plug retention. Captive mounting screws for fast installation. Convenient washer-type break-off plaster ears for best flush alignment. Break-off tabs for easy 2-circuit conversion. Heavy-gauge rust-resistant steel mounting strap. NEMA 5-15R.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.