Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decora White 900 Sq. Ft. Coverage 180 Deg. Detection Occupancy Sensor Switch

  • Mfr # R02-DOS05-1LW

  • Zoro # G121877212


product price: $39.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R02-DOS05-1LW
Zoro #
G121877212
UPC #
78477578872
Country of Origin
China

Description

Motion sensor in-wall switch. Auto-on 5A (amp). Single pole or 3-way when used with a single pole or 3-way switch. 300W (watt) LED (light emitting diode)/CFL (compact fluorescent) 600W incandescent/halogen 400VA (volt) magnetic low voltage 400VA electronic low voltage. Provides 180-degree 900-square feet of coverage. Time delay setting allows user the option to delay switch for 1 minute 5 minutes 10 minutes or 20 minutes. Ideal for pantries closets laundry rooms and basements. Automatic On/Off operation. Controls LED CFL incandescent halogen magnetic low voltage electronic low voltage or motor loads. Shallow design easily fits in the wallbox and can replace single pole switch. Includes leaded terminals for easier installation. Program settings without removing the wallplate or faceplate. Low profile design blends in with walls for a discreet appearance. Ambient light override prevents sensor from switching the lights On when there is ample natural light. Convenient push-button provides Manual Off light switching at any time. Can be used to comply with 2019 California Title 24 Part 6 Vacancy Control Device Requirements. 1/4 horsepower motor 5A resistive. Wall plate not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.