Zoro Homepage

Dimmer, 1-Pole/3-Way, 120V AC

  • Mfr # IPL06-10Z

  • Zoro # G604836903


product price: $37.79
/ea

Key Features

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPL06-10Z
Zoro #
G604836903
UPC #
078477561867
Country of Origin
China

Details

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150W (CFL, LED), 600W (Incandescent)
Color - Motion Sensing and Dimming
Ivory; Light Almond; White
Color
Ivory; Light Almond; White
Voltage
120V AC
Switch Style
Push Button On/Off, Slide Dimming
Description/Special Features
Advanced, Convenient, Flexible, Innovative
Switch Type
1-Pole, 3-Way
Lighting Technology
Fluorescent, Incandescent, LED
Installation Location - Motion Sensor
Wall Switch Box
Standards
RoHS Compliant, UL Listed/CSA Certified
Wall Plate
Not Included
Item
Lighting Dimmer
Minimum Operating Temperature
32 Degrees F
Rated Frequency
60 Hz
Series
IllumaTech
Neutral Required
No
Number of Switches
1
Load Rating @ 120V AC
150W (CFL, LED), 600W (Incandescent)
Includes Wall Plate
Wall Plate Not Included
Maximum Operating Temperature
131 Degrees F
Illuminated
No
Dimming Type
Full Continuous Dimming
Available Colors
Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red
Style Name
IllumaTech
Color Change Kit
IPKIT Series
Load Rating
600W Incandescent, 150W LED and CFL
Preset
Preset
NEMA SSL 7A
Yes
Ordering Notes
Incl White, Ivory and Light Almond Color Kit
Action
Standard ON/OFF
Protection
Radio/TV Filter
Load Type
Incandescent, Dimmable LED, Dimmable CFL
Type
Slide
Wallplate
Order Separately
Standards and Certifications
UL/CSA
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Incandescent), Switch Style Push Button On/Off, Slide Dimming, Neutral Required No, Color Ivory; Light Almond; White, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series IllumaTech, Illuminated No, Number of Gangs 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.