Zoro Homepage

Dimmer, 1-Pole/3-Way, 120VAC, Light Almond

  • Mfr # 66EV-10T

  • Zoro # G504393124


product price: $59.19
/ea

Key Features

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
300W (ELV)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66EV-10T
Zoro #
G504393124
UPC #
078477937051
Country of Origin
China

Description

Lighting Dimmer, Lighting Technology ELV, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 300VA (ELV), Switch Style Rocker On/Off, Slide Dimming, Neutral Required Yes, Color Light Almond, Load Rating @ 277V AC Not Applicable, Dimming Method ELV/Reverse Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series SureSlide, Illuminated No, Standards UL Listed/CSA Certified, Rated Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.